0 items

Tyco Painted Grooved Reducer Coupling with E-Gasket

T716ES

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Provides an economical and efficient method of changing direction, adding an outlet, reducing, or capping grooved piping systems

SPECIFICATIONS

ASTM Specifications
ASTM A-536
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Material
Ductile Iron
Maximum Pressure
500 psi
Maximum Temperature
150

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday