TYCO

RAVEN TY3282 165 Degree F 1/2 in. Quick Response Sprinkler Head Pendent in White

Part #T503154165  |  Manufacturer Part #503154165

Maximum Temperature:

165
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: RAVEN TY3282

Color Finish: White

Color Finish Category: Whites

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Maximum Pressure: 175 psi

Maximum Temperature: 165

Product Type: Pendant, Quick Response