Rubber Cover Gasket
Rubber Cover Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 3 in
- FM Approved:
- No
- Material:
- Rubber
- Material Type:
- Nitrile
- Product Type:
- Gasket
- UL Listed:
- No