0 items

Tyco TY3331 Standard Spray Horizontal Sidewall Sprinkler in Polished Chrome

T573789

Maximum Temperature

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls

SPECIFICATIONS

Collection
TY3331
Color Finish
Polished Chrome
End Connection 1
NPT
FM Approved
Yes
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-3/16 in
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
175
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday