TYCO

TY1189 175 Degree F Quick Response Upright Pendent Sprinkler Head in Brass

Part #T503001175  |  Item #1958697  |  Manufacturer Part #503001175

Maximum Temperature:

175
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  100

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to provide protection of light hazard combustible and non-combustible concealed spaces requiring sprinkler protection

Documents

Specifications

Collection: TY1189

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-1/4 in

K-Factor: 2.8

Material: Brass

Maximum Pressure: 175 psi

Maximum Temperature: 175

Product Type: [Quick Response, Upright]

Width: 1-1/16 in