TYCO

TY2131 1/2 in. 200F 4.2K Quick Response Upright Sprinkler Head in Polished Chrome

Part #T573409200  |  Manufacturer Part #573409200

Maximum Temperature

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Water

Collection: TY2131

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 2-7/8 in

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-3/16 in

K-Factor: 4.2

Material: [Brass, Bronze, Copper]

Maximum Pressure: 175 psi

Maximum Temperature: 200

Product Type: [Quick Response, Upright]

UL Listed: Yes