Tyco TY2189 1/2 in. 175 Degrees F 4.2K Quick Response Up Brass

T513111175

Maximum Temperature

175
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Provides protection of specific light hazard combustible and non-combustible concealed spaces requiring sprinkler protection

SPECIFICATIONS

Collection
TY2189
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-1/4 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
175
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday