TYCO

TY2199 1/2 in. Quick Response Sprinkler Head Upright

Part #T513111200  |  Manufacturer Part #513111200

Fitting Sizes:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: TY2199

End Connection 1: Threaded

End Connections: Threaded

FM Approved: Yes

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

K-Factor: 4.2

Material: Brass

Maximum Pressure: 175 psi

Maximum Temperature: 200

Product Type: [Quick Response, Upright]

UL Listed: Yes