TYCO

TY2231 1/2 in. 175F 4.2K Quick Response Pendent Sprinkler Head in Polished Chrome

Part #T573419175  |  Manufacturer Part #573419175

Maximum Temperature:

175
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Water

Collection: TY2231

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 2-7/8 in

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-3/16 in

K-Factor: 4.2

Material: [Brass, Bronze, Copper]

Maximum Pressure: 175 psi

Maximum Temperature: 175

Product Type: [Quick Response, Pendant]

UL Listed: Yes