Tyco TY2284 162 Degree F 1/2 in. Residential Pendant in Brass

T511231162

Maximum Temperature

162
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Frangible bulb sprinklers designed for use in residential occupancies such as homes, apartments, dormitories, and hotels

SPECIFICATIONS

Collection
TY2284
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-1/4 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
162

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday