Tyco TY3111 1/2 in. 5.6K Standard Response Upright in Brass

T531111

Maximum Temperature

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Solder type spray sprinklers for use in light, ordinary, and extra hazard commercial occupancies such as banks, hotels, shopping malls, factories, refineries, and chemical plants

SPECIFICATIONS

Collection
TY3111
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-5/8 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
280

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday