Tyco TY3121 1/2 x 2-11/16 in. Quick Response Upright Sprinkler in Brass

T589741

Maximum Temperature

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Solder type spray sprinklers designed for use in light and ordinary hazard commercial occupancies such as banks, hotels, shopping malls and offices

SPECIFICATIONS

Collection
TY3121
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-11/16 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
165
Width
1-5/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday