TY313 1/2 in. Chrome 286F TY-FRB Quick Response Upright Sprinkler Head 5.6 K-Factor

Part #T773709286  |  Item #4522798  |  Manufacturer Part #773709286

Maximum Temperature

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quick response, standard coverage, decorative 3-mm glass bulb-type spray sprinklers designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels, and shopping malls

Documents

Specifications

Application: Commercial

Collection: TY313

Color Finish: Chrome Plated

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2 in

K-Factor: 5.6

Material: [Bronze, Brass, Copper, Stainless Steel]

Maximum Pressure: 250 psi

Maximum Temperature: 286

Product Type: [Quick Response, Upright]

UL Listed: Yes