TYCO

TY3133 1/2 in. Brass TY-FRB 175 Quick Response Sprinkler Head Upright

Part #T573331175  |  Manufacturer Part #573331175

Maximum Temperature

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: TY3133

Color Finish: Natural Brass

Color Finish Category: Brass Tones

Diameter: 3-1/2 in

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-3/8 in

K-Factor: 5.6

Maximum Pressure: 175 psi

Maximum Temperature: 175

Product Type: [Quick Response, Upright]

UL Listed: Yes