TY3135 1 in. 200F Quick Response Upright Fire Sprinkler Head

Part #T603831  |  Item #1958262  |  Manufacturer Part #603831

Fitting Sizes:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: TY3135

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1 in

Fitting Sizes: 1 in

K-Factor: 5.6

Material: Brass

Maximum Pressure: 175 psi

Maximum Temperature: 200

Product Type: [Quick Response, Upright]

UL Listed: Yes