Tyco TY3135 286F Quick Response Upright Sprinkler Head in Brass

T603841

Manufacturer Part #: 603841

Maximum Temperature

286

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
TY3135
FM Approved
Yes
K-Factor
5.6
Maximum Pressure
175 psi
Maximum Temperature
286
Product Type
Upright
UL Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday