TY315 1/2 in. 286 Degrees F 5.6K Standard Response Sprinkler Head Upright Bronze

Part #T775701286  |  Item #4522777  |  Manufacturer Part #775701286

Maximum Pressure

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Fire Protection

Coating: Painted

Collection: TY315

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-5/8 in

K-Factor: 5.6

Material: Brass

Maximum Pressure: 175 psi

Maximum Temperature: 286

Product Type: Sprinkler Head

UL Listed: Yes