TYCO

TY3184 1/2 in. 212 Degrees F SD2 Attic Sprinkler Head Brass

Part #T506121212  |  Manufacturer Part #506121212

Fitting Sizes:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For combustible and non-combustible sloped attic spaces

Documents

Specifications

Collection: TY3184

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 3 in

Material: Bronze

Maximum Temperature: 212

Width: 2-1/8 in