TY3189 1/2 in. 175 Degrees F 5.6K Quick Response Sprinkler Head Up Brass

Part #T513011175  |  Item #3517203  |  Manufacturer Part #513011175

Maximum Temperature:

175

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: TYCO TY3189 1/2 in. 175 Degrees F 5.6K Quick Response Sprinkler Head Up Brass

Product Details

  • Provides protection of specific light hazard combustible and non-combustible concealed spaces requiring sprinkler protection

Documents

Specifications

Collection: TY3189

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-1/4 in

K-Factor: 5.6

Material: Brass

Maximum Pressure: 175 psi

Maximum Temperature: 175

Product Type: [Quick Response, Upright]

UL Listed: Yes