0 items

Tyco TY3211 1/2 in. 165 Degrees F 5.6K 5.6K Standard Response Pendent Chrome

T531129165

Maximum Temperature

165
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Solder type spray sprinklers for use in light, ordinary, and extra hazard commercial occupancies such as banks, hotels, shopping malls, factories, refineries, and chemical plants

SPECIFICATIONS

Collection
TY3211
Color Finish
Chrome
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-5/8 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
165
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday