1/2 in. 200F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in Chrome Plated
Series TY-FRB 1/2 in. 200F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- UL and C-UL listed;?FM, NYC, VdS, and LPCB approved
- For 5.6 K-factor upright, pendent, and recessed pendent sprinklers (TY313, TY323), see TFP172 for technical information and listing details
- Quick response, standard coverage, decorative 3-mm glass bulb-type spray sprinklers designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels, and shopping malls
Specifications
- Application:
- Commercial
- Coating:
- Painted
- Collection:
- Series TY-FRB
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-3/16 in
- ISO:
- ISO 7-1
- Installation Type:
- Ceiling Mount
- K-Factor:
- 5.6
- Material:
- Brass, Bronze, Copper, Glass, Plastic, Stainless Steel
- Material Type:
- PTFE
- Opening Size:
- 2-7/8 in
- Pressure - High:
- 175, 250
- Product Type:
- Pendant, Quick Response
- Thread Size:
- 1/2 in
- UL Listed:
- Yes