TYCO

TY323 1/2 in. White 175F TY-FRB Quick Repsonse Pendent Sprinkler Head 5.6 K-Factor

Part #T773714175  |  Manufacturer Part #773714175

Maximum Temperature

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quick response, standard coverage, decorative 3-mm glass bulb-type spray sprinklers designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels, and shopping malls

Documents

Specifications

Collection: TY323

Color Finish: White

Color Finish Category: Whites

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Material: Bronze

Maximum Pressure: 175 psi

Maximum Temperature: 175

Product Type: [Quick Response, Pendant]