TYCO

TY3235 1 in. NPT 200F 5.6 K-Factor Quick Response Pendent Sprinkler Head in White

Part #T603734  |  Manufacturer Part #603734

Maximum Temperature:

200
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [Light Hazard, Ordinary Hazard]

Collection: TY3235

Color Finish: White

Color Finish Category: Whites

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1 in

Fitting Sizes: 1 in

K-Factor: 5.6

Length: 48 in

Maximum Pressure: 175 psi

Maximum Temperature: 200

Product Type: [Quick Response, Pendant]

UL Listed: Yes