Tyco TY3235 175F Quick Response Dry Pendent Sprinkler Head in Polished Chrome

T603629

Manufacturer Part #: 603629

Maximum Temperature

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
TY3235
Color Finish
Polished Chrome
End Connection 1
NPT
FM Approved
Yes
Fitting Size 1
1 in
Fitting Sizes
1 in
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
175
Product Type
Pendant
UL Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday