TY3235 4 in. Quick Response Dry Pendent Sprinkler Head in Chrome

Part #T603619040  |  Item #3572325  |  Manufacturer Part #603619040

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Absence of the outer piece of an escutcheon, which is used to cover a clearance hole, can delay the time to sprinkler operation in a fire situation

Documents

Specifications

Collection: TY3235

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Length: 4 in

Material: Carbon Steel

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: [Quick Response, Pendant]