TYCO

TY3255 1 in. 200F 5.6K Standard Response Pendent Sprinkler Head in Polished Chrome

Part #T609739  |  Manufacturer Part #609739

Maximum Temperature:

200
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI B16.3, ANSI B16.4]

Application: Water

Collection: TY3255

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 2-7/8 in

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Height: 48 in

ISO Specifications: ISO 7-R1

K-Factor: 5.6

Material: [Bronze, Carbon Steel, Copper, Glass, Stainless Steel]

Maximum Pressure: 175 psi

Maximum Temperature: 200

Product Type: Pendant

UL Listed: Yes