1 in. 200F 5.6K Pendent and Standard Response Sprinkler Head in White

You last purchased this on
 
Tyco

Series DS-1 1 in. 200F 5.6K Pendent and Standard Response Sprinkler Head in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

Series DS-1 1 in. 200F 5.6K Pendent and Standard Response Sprinkler Head in White

  • Fast #
  • Part #T609334120
  • Item #4255035
  • Manufacturer Part #609334120
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Length up to 48 inches (1220 mm)
  • For standard response, standard coverage, upright, pendent and horizontal sidewall sprinklers (TY3155, TY3255, TY3355), see TFP500 for technical information and listing details
  • Absence of the outer piece of an escutcheon, which is used to cover a clearance hole, can delay the time to sprinkler operation in a fire situation
  • For quick response, standard coverage, upright, pendent and horizontal sidewall sprinklers (TY3935, TY3735, TY3135, TY3235, TY3335) see TFP510 for technical information and listing details
  • For stainless steel quick and standard response, standard coverage pendent and horizontal sidewall and extended coverage horizontal sprinklers (TY3250, TY3357, TY3230, TY3337, TY3339) see TFP560 for technical information and listing details
  • UL and C-UL listed, FM and NYC approved
  • For standard and quick response, extended coverage, horizontal sidewall sprinklers (TY3358, TY3338) see TFP500 for technical information and listing details)
  • Requires Certification

Specifications

ANSI:
ANSI B16.3, ANSI B16.4
Application:
Commercial
Coating:
Galvanized
Collection:
Series DS-1
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
ISO:
ISO 7-R1
K-Factor:
5.6
Length:
12 in
Material:
Bronze, Carbon Steel, Copper, Glass, Nickel Alloy, Plastic, Stainless Steel
Material Type:
Beryllium, PTFE
Opening Size:
3-1/2 in
Pressure - High:
175
Product Type:
Pendant, Standard Response
Thread Size:
1 in
UL Listed:
Yes