TY3255 8 in. 200F Standard Response Dry Pendent Sprinkler Head in Polished Chrome

Part #T609639080  |  Item #3603012  |  Manufacturer Part #609639080

Length:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: TY3255

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Length: 8 in

Material: Carbon Steel

Maximum Pressure: 175 psi

Maximum Temperature: 200

Product Type: [Standard Response, Pendant]

UL Listed: Yes