1/2 in. 155F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in Signal White

You last purchased this on
 
Tyco

Series TY-FRB 1/2 in. 155F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in Signal White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

Series TY-FRB 1/2 in. 155F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in Signal White

  • Fast #
  • Part #T573764155
  • Item #1958234
  • Manufacturer Part #57-376-4-155
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Signal White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Offered in multiple K-factors and temperatures
  • For horizontal sidewall sprinklers - quick and standard response (TY3332, TY4332) see TFP296 for technical information and listing details
  • Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls
  • UL and C-UL listed, FM and NYC approved
  • Requires Certification

Specifications

Application:
Commercial
Coating:
Painted
Collection:
Series TY-FRB
Color Finish Category:
Whites
Color Finish Name:
Signal White
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
ISO:
ISO 7-1
Installation Type:
Horizontal Mount
K-Factor:
5.6
Length:
2-3/16 in
Material:
Brass, Bronze, Copper, Glass, Nickel Alloy, Plastic
Material Type:
Beryllium, PTFE
Opening Size:
1-9/16 in
Pressure - High:
175
Product Type:
Horizontal Sidewall, Quick Response
Size:
2-3/16 in x 1-9/16 in
Thread Size:
1/2 in
UL Listed:
Yes