TYCO

TY3332 175F Quick Response Horizontal Sidewall Sprinkler Head

Part #T573764175  |  Manufacturer Part #573764175

Maximum Temperature

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: TY3332

Color Finish: White

Color Finish Category: Whites

Diameter: 1-9/16 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-3/16 in

K-Factor: 5.6

Maximum Pressure: 175 psi

Maximum Temperature: 175

Product Type: [Quick Response, Horizontal Sidewall]

UL Listed: Yes