TYCO

TY3332 1/2 in. 135F 5.6K Quick Response Sprinkler Head Horizontal Sidewall in White

Part #T573764  |  Manufacturer Part #573764135

Maximum Temperature

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Water

Collection: TY3332

Color Finish: White

Color Finish Category: Whites

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-3/16 in

ISO Specifications: ISO 7-1

K-Factor: 5.6

Material: [Brass, Bronze, Copper, Glass, Plated Steel]

Maximum Pressure: 250 psi

Maximum Temperature: 135

Product Type: [Quick Response, Horizontal Sidewall]

UL Listed: Yes

Width: 1-9/16 in