Tyco TY3335 1 in. 155 Degrees F Quick Response Dry Horizontal Sidewall White

T603414

Maximum Temperature

155
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Absence of the outer piece of an escutcheon, which is used to cover a clearance hole, can delay the time to sprinkler operation in a fire situation

SPECIFICATIONS

Collection
TY3335
Color Finish
White
End Connection 1
NPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Material
Carbon Steel
Maximum Pressure
175 psi
Maximum Temperature
155
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday