TYCO

TY3335 1 in. Sprinkler Head

Part #T604339010  |  Manufacturer Part #604339010

Fitting Sizes:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: TY3335

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1 in

Fitting Sizes: 1 in

K-Factor: 5.6

Maximum Pressure: 175 psi

Maximum Temperature: 200

Product Type: [Quick Response, Horizontal Sidewall]

UL Listed: Yes