TYCO

TY3388 1/2 in. 5.6 k Quick Response Sprinkler Head Horizontal Sidewall

Part #T503059155  |  Manufacturer Part #503059155

Maximum Temperature:

155
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fast response glass bulb type sprinkler
  • First to be specifically listed to provide complete wetting and coverage for heat strengthened or tempered glass windows using closed sprinklers

Documents

Specifications

Collection: TY3388

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-1/8 in

K-Factor: 5.6

Material: Brass

Maximum Pressure: 70 psi

Maximum Temperature: 155

Product Type: [Quick Response, Horizontal Sidewall]

Width: 1-5/8 in