1/2 in. 155F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in Natural Brass
Model WS 1/2 in. 155F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in Natural Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- First to be specifically listed to provide complete wetting and coverage for heat strengthened or tempered glass windows using closed sprinklers
- Fast response glass bulb type sprinkler
Specifications
- ASTM:
- ASTM E-119
- Application:
- Commercial
- Collection:
- Model WS
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Installation Type:
- Wall Mount
- K-Factor:
- 5.6
- Length:
- 2-1/8 in
- Material:
- Nickel, Brass, Bronze, Copper, Glass, Plastic
- Material Type:
- Beryllium, PTFE
- Maximum Temperature:
- 155
- Opening Size:
- 1-5/8 in
- Product Type:
- Horizontal Sidewall, Quick Response
- Size:
- 1-5/8 in x 2-1/8 in
- Thread Size:
- 1/2 in
- UL Listed:
- Yes