TY3431 155 Degree F 1/2 in. Quick Response Sprinkler Head Vertical Side Wall in Brass

Part #T573751155  |  Item #1959522  |  Manufacturer Part #573751155

Maximum Temperature

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls

Documents

Specifications

Collection: TY3431

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-3/16 in

Material: Brass

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: [Quick Response, Vertical Sidewall]