0 items

Tyco TY3488 1/2 in. 5.6 K Quick Response Vertical Side Wall

T503049155

Maximum Temperature

155
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Fast response glass bulb type sprinkler
  • First to be specifically listed to provide complete wetting and coverage for heat strengthened or tempered glass windows using closed sprinklers

SPECIFICATIONS

Collection
TY3488
Color Finish
Chrome
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-1/8 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
155
Width
1-5/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday