TYCO

TY3488 200 Degree F 1/2 in. 5.6K Quick Response Sprinkler Head Vertical Side Wall in Chrome

Part #T503049200  |  Item #1959258  |  Manufacturer Part #503049200

Maximum Temperature:

200
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  100

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fast response glass bulb type sprinkler
  • First to be specifically listed to provide complete wetting and coverage for heat strengthened or tempered glass windows using closed sprinklers

Documents

Specifications

Collection: TY3488

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-1/8 in

K-Factor: 5.6

Material: Brass

Maximum Pressure: 175 psi

Maximum Temperature: 200

Product Type: [Quick Response, Vertical Sidewall]

Width: 1-5/8 in