TY4111 3/4 in. 165F 8K Upright Sprinkler Head

Part #T531017165  |  Item #1959076  |  Manufacturer Part #531017165

Maximum Temperature:

165

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [Chemical, Commercial]

Collection: TY4111

Diameter: 2-7/8 in

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 2-11/16 in

K-Factor: 8

Material: [Brass, Bronze, Copper, Stainless Steel]

Maximum Pressure: 175 psi

Maximum Temperature: 165

Product Type: Upright

UL Listed: Yes