3/4 in. 200F 8K Quick Response and Upright Sprinkler Head in Signal White
Series TY-FRB 3/4 in. 200F 8K Quick Response and Upright Sprinkler Head in Signal White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For 2.8, 4.2, 5.6, and 8.0 K-factor upright, pendent, and recessed pendent sprinklers (TY1131, TY1231, TY2131, TY2231, TY3131, TY3231, TY4831, TY4931, TY4131, TY4231), see TFP171 for technical information and listing details
- For 5.6 K-factor horizontal and vertical sidewall sprinklers (TY3431, TY3331), see TFP172 for technical information and listing details
- UL and C-UL listed; FM, NYC, VdS, and LPCB approved
- For 5.6 K-factor upright, pendent, and recessed pendent sprinklers (TY313, TY323), see TFP172 for technical information and listing details
Specifications
- ASTM:
- ASTM A-479, ASTM A-479M
- Application:
- Commercial
- Collection:
- Series TY-FRB
- Color Finish Category:
- Whites
- Color Finish Name:
- Signal White
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-1/4 in
- ISO:
- ISO 7-1
- K-Factor:
- 8
- Material:
- Brass, Bronze, Copper, Glass, Nickel Alloy, Plastic
- Material Type:
- Beryllium, PTFE
- Pressure - High:
- 175
- Product Type:
- Quick Response, Upright
- Thread Size:
- 3/4 in
- UL Listed:
- Yes