TYCO

TY4131 3/4 in. 200F Upright Sprinkler Head in Chrome-Plated for Bank, Hotel and Shopping Mall

Part #T573909200  |  Manufacturer Part #573909200

Maximum Temperature

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Commercial

Collection: TY4131

Color Finish: Chrome Plated

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 2-1/4 in

K-Factor: 8

Material: Bronze, Copper

Maximum Pressure: 175 psi

Maximum Temperature: 200

Product Type: Quick Response, Upright

UL Listed: Yes