TY4133 3/4 in. 175F 8K Quick Response Upright Sprinkler Head in Brass

Part #T573431175  |  Item #1963540  |  Manufacturer Part #573431175

Maximum Temperature:

175

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Water

Collection: TY4133

Color Finish: Natural Brass

Color Finish Category: Brass Tones

Diameter: 3-1/2 in

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 2-7/16 in

ISO Specifications: ISO 7-1

K-Factor: 8

Material: [Brass, Bronze, Copper, Glass, Plated Steel]

Maximum Pressure: 175 psi

Maximum Temperature: 175

Product Type: [Quick Response, Upright]

UL Listed: Yes