TYCO

TY4151 3/4 in. 286 Degrees F 8.0K Standard Response Upright Sprinkler Heads Brass

Part #T575901286  |  Manufacturer Part #575901286

Maximum Temperature

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frangible bulb automatic sprinklers
  • Intended for use in fire sprinkler systems designed in accordance with the standard installation rules recognized by the applicable listing or approval agency

Documents

Specifications

Collection: TY4151

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 2-7/16 in

K-Factor: 8

Material: Brass

Maximum Pressure: 175 psi

Maximum Temperature: 286

Product Type: Standard Response, Upright

UL Listed: Yes