TY4151 3/4 in. Brass Upright Sprinkler Head

Part #T575906286  |  Item #1958176  |  Manufacturer Part #575906286

Fitting Sizes:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: TY4151

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 2-3/16 in

K-Factor: 8

Material: Brass

Maximum Pressure: 175 psi

Maximum Temperature: 286

Product Type: Upright

UL Listed: Yes