155 Degree F 3/4 in. Residential Pendent Sprinkler Head in Chrome

You last purchased this on
 
Tyco

Series LFII 155 Degree F 3/4 in. Residential Pendent Sprinkler Head in Chrome

  • Fast #
  • Part #T510699155
  • Item #3517217
  • Manufacturer Part #51-069-9-155
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

Series LFII 155 Degree F 3/4 in. Residential Pendent Sprinkler Head in Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • UL and C-UL listed; FM and NYC approved; NSF /ANSI 61 certified; Australian watermark
  • For 4.9K concealed pendent - flat plate (TY2534), see TFP446 for technical information and listing details
  • Frangible bulb sprinklers designed for use in residential occupancies such as homes, apartments, dormitories and hotels
  • For 4.9 K-factor domed plate concealed (TY2234), see TFP450 for technical information and listing details
  • For 5.8K concealed pendent - flat plate (TY3584), see TFP448 for technical information and listing details
  • For 4.2 K-factor, concealed horizontal sidewall, wet pipe system (TY2324), see TFP445 for technical information and listing details
  • For 6.9K pendent recessed and concealed, wet pipe system (TY4234), see TFP408 for technical information and listing details
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
Series LFII
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-1/4 in
Installation Type:
Concealed Mount
K-Factor:
6.9
Material:
Brass, Bronze, Copper, Glass, Nickel Alloy, Plastic, Stainless Steel
Material Type:
Beryllium, PTFE
NSF:
NSF 61
Opening Size:
2-7/8 in
Product Type:
Pendant, Quick Response
Thread Size:
3/4 in
UL Listed:
Yes