TY4251 155 Degree F 3/4 in. Standard Response Sprinkler Head Bronze Pendent in Brass

Part #T575911155  |  Item #1959736  |  Manufacturer Part #575911155

Maximum Temperature

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frangible bulb automatic sprinklers
  • Intended for use in fire sprinkler systems designed in accordance with the standard installation rules recognized by the applicable listing or approval agency

Documents

Specifications

Application: Fire Protection

Coating: Painted

Collection: TY4251

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 2-5/16 in

Material: Brass

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: Sprinkler Head