TYCO

TY4332 3/4 in. 155 Degrees F Quick Response Sprinkler Head Horizontal Sidewall Chrome

Part #T573969155  |  Manufacturer Part #573969155

Maximum Temperature

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls

Documents

Specifications

Collection: TY4332

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 2-1/4 in

K-Factor: 8

Material: Bronze

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: Horizontal Sidewall, Quick Response

UL Listed: Yes