Tyco TY5237 Extended Coverage Pendent Sprinkler Head in Brass

T518931

Manufacturer Part #: 518931175

Maximum Temperature

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Light Hazard, Ordinary Hazard
Collection
TY5237
End Connection 1
NPT
End Connections
NPT
FM Approved
Yes
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
17-1/2 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
175
Product Type
Pendant, Quick Response
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday