Tyco TY5238 12 in. 155 Degrees F Dry Extended Coverage Pendant Chrome
T614119120
Maximum Temperature
155SHIPPING INFORMATION
This Product is not Available for Purchase.
SPECIFICATIONS
- Collection
- TY5238
- Color Finish
- Chrome
- End Connection 1
- NPT
- Fitting Size 1
- 1/2 in
- Fitting Sizes
- 1/2 in
- Maximum Pressure
- 175 psi
- Maximum Temperature
- 155
- UL Listed
- Yes
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday