286F 11.2K Standard Response Pendent Sprinkler Head in Polished Chrome
Series DS-2 286F 11.2K Standard Response Pendent Sprinkler Head in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- UL and C-UL listed; NYC approved
- For standard and quick response, standard coverage (TY5255, TY5235), see TFP530 for technical information and listing details
- Extra-large orifice
- For Pendent extended coverage (TY5238), see TFP540 for technical information and listing details
- Length up to 48 inches (1220 mm)
Documents
Specifications
- ANSI:
- ANSI B16.3, ANSI B16.4
- Application:
- Commercial
- Coating:
- Galvanized
- Collection:
- Series DS-2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 48 in
- ISO:
- ISO 7-R1
- K-Factor:
- 11.2
- Material:
- Bronze, Carbon Steel, Copper, Glass, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Beryllium, PTFE
- Opening Size:
- 3-5/8 in
- Product Type:
- Pendant, Standard Response
- Thread Size:
- 1 in
- UL Listed:
- Yes